Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4688-M
Zoro # G504836416
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D6413
- Includes Mesh Back No
- Garment Type Jacket
- Back Stripe Pattern None
- Material Cotton
Product Information
- Brand Lincoln Electric
- MFR # K4688-M
- Zoro # G504836416
- UPC # 015082867526
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | M |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Ultra Rigging Block 3/4 in. Tenex Sling (40151)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- BDG 88-1-7800, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (88-1-7800-XL)
- POWERFLARE CR123A Batteries, PK12 (BATT-BOX-112)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- LINCOLN ELECTRIC Welding Jacket (K4688-XL)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- LINCOLN ELECTRIC Welding Jacket, Black, XL, 33 in. L (KH808XL)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-M)
- Lincoln Electric Welding Protection