Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3317-M
Zoro # G404836509
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Passes ASTM F6413 Flame Test D6413
- Gender Men's
- Wrist Type Snap
- Leather Grade Premium
Product Information
- Brand Lincoln Electric
- MFR # K3317-M
- Zoro # G404836509
- UPC # 015082559544
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 30 in |
Maximum Chest Size | 42 in |
Sleeve Length | 31 in |
Size | M |
Minimum Chest Size | 40 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 30 in, Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- CHILL-ITS BY ERGODYNE Ranger Hat, Lime, 2XL/3XL (8935CT)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- SAS SAFETY CORP Raven, Nitrile Disposable Gloves, Nitrile, XL, Black (SS66519)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-3XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K4689-3XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- Lincoln Electric Welding Protection