Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3317-L
Zoro # G104836496
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soapstone Pocket No
- Color Khaki
- Heat Protection Type Flames
- Sleeve Length 32 in
- Fall Protection Compatible No
Product Information
- Brand Lincoln Electric
- MFR # K3317-L
- Zoro # G104836496
- UPC # 015082559551
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Sleeve Length | 32 in |
Length | 30 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Size | L |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Khaki, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Convenient Inside Pocket, Flame Retardant, Light Duty, Lightweight Fabric, Machine Washable, Provides Maximum Protection, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 30 in, Material Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241 (STI 9623)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDEVOLBG-8.5-2E)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-M)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-M)
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- Lincoln Electric Workwear and Protective Clothing