Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3106-M
Zoro # G004836459
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern None
- Maximum Chest Size 42 in
- Wrist Type Snap
- Standards ASTM D6413
- Garment Type Jacket
Product Information
- Brand Lincoln Electric
- MFR # K3106-M
- Zoro # G004836459
- UPC # 015082534138
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 42 in |
Size | M |
Minimum Chest Size | 40 in |
Length | 30 in |
Sleeve Length | 31 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Leather Process Split, Length 30 in, Material Leather, Maximum Chest Size 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Olive, S (F550512330S)
- LYLE Eco-Decal Icy Conditions, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0138-ED_10x7)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- 5.11 Ripstop TDU Pant, TDU Khaki, L S (74003)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- STEINER Welding Jacket, S, 30", Brown (9215-S)
- Lincoln Electric Welding Protection