Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K3106-L
Zoro # G204836495
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Type Jacket
- Number of Inside Pockets 1
- Leather Process Split
- Wrist Type Snap
- Includes Lining No
Product Information
- Brand Lincoln Electric
- MFR # K3106-L
- Zoro # G204836495
- UPC # 015082534145
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Maximum Chest Size | 46 in |
Size | L |
Minimum Chest Size | 44 in |
Length | 30 in |
Sleeve Length | 32 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Sleeves, Economically Priced, Good Protection, Heavy Duty, Leather, Maximum Durability, Minimum Weight, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Leather Process Split, Length 30 in, Material Leather, Maximum Chest Size 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- SIGNMISSION OSHA Notice Sign, Office Hours Monday, Friday ____, ____, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-NS-D-1824-L-16946)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H, PK6 (19654)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-L)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-5XL)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- Lincoln Electric Workwear and Protective Clothing