Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2989-L
Zoro # G504836546
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31 in
- Leather Process Split
- Fall Protection Compatible No
- Includes Lining No
- Material Leather
Product Information
- Brand Lincoln Electric
- MFR # K2989-L
- Zoro # G504836546
- UPC # 015082905488
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 31 in |
Maximum Chest Size | 46 in |
Sleeve Length | 32 in |
Size | L |
Minimum Chest Size | 44 in |
Description
ANSI Class Not Rated, Closure Type Button, Hook-and-Loop (Collar), Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable back, Flame Retardant, Fr Cloth Back Keeps You Cool, Ideal for Stick or Mig Welding, Leather Body, Gender Men's, Heat Protection Type Flames, Heat, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Process Split, Length 31 in, Material Leather
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Bucket Red Bag, 15 L (S001BA00)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- CORDOVA Bulldog Smoke Indoor/Outdoor Safety Glasses (EHB50S)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, LED, Red/Yellow (03-10-RSBLG)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-2XL)
- LINCOLN ELECTRIC Welding Jacket (K2987-XXL)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- POWERWELD FR Cotton Welding Jacket, 9oz Orange Sateen, Medium (PWOFRJM)
- Lincoln Electric Welding Jackets