Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K2986-5XL
Zoro # G904836436
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soapstone Pocket Yes
- Color Black
- Gender Men's
- Total Number of Pockets 2
- Breathability Features Breathable underarms and back
Product Information
- Brand Lincoln Electric
- MFR # K2986-5XL
- Zoro # G904836436
- UPC # 015082555355
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | 5XL |
Minimum Chest Size | 60 in |
Length | 34 in |
Maximum Chest Size | 66 in |
Sleeve Length | 35 in |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Breathable Underarm, Comfort, Durability, Flame Retardant, Ideal for Stick or Mig Welding, Leather Sleeved, Protection, Quality, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- GUARDIAN EQUIPMENT Spray Hd, Gs, Ldc, 1/4, Assy (AP470-001LDC)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- LINCOLN ELECTRIC Welding Jacket (K2986-XXXL)
- LINCOLN ELECTRIC Welding Jacket (K4689-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- LINCOLN ELECTRIC Welding Jacket (K2987-L)
- LINCOLN ELECTRIC Welding Jacket (K2989-L)
- LINCOLN ELECTRIC Welding Jacket (K2986-XL)
- Lincoln Electric Welding Protection