Shop All Welding Jackets
Lincoln Electric
Welding Jacket, Black, XL, 33 in. L
Mfr # KH808XL
Zoro # G4445738
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Closure Type Snaps
- Material Cotton
- Fits Chest Size 44 in to 46 in
- Cuff Styles Open with Snaps
Product Information
- Brand Lincoln Electric
- MFR # KH808XL
- Zoro # G4445738
- UPC # 725636420380
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | XL |
Length | 33 in |
Fits Chest Size | 44 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | Welding Jacket |
Color | Black |
Closure Type | Snaps |
Material | Cotton |
Cuff Styles | Open with Snaps |
Cuff Style | Open with Snaps |
Fabric Weight | 9 oz |
Total Number of Pockets | 0 |
Description
Closure Type Snaps, Color Black, Fabric Weight 9 oz, Length 33 in, Material Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size XL, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-3X)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- LINCOLN ELECTRIC Welding Jacket (K3114-XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- CHICAGO PROTECTIVE APPAREL Leggings, Universal, Gray, Leather, PR (333-CL)
- Lincoln Electric Welding Protection