Shop All Welding Jackets
Lincoln Electric
Welding Jacket, Black, 2XL, 33 in. L
Mfr # KH808XXL
Zoro # G4445729
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Material Cotton
- Cuff Styles Open with Snaps
- Fits Chest Size 48 in to 50 in
- Cuff Style Open with Snaps
Product Information
- Brand Lincoln Electric
- MFR # KH808XXL
- Zoro # G4445729
- UPC # 725636420397
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Item | Welding Jacket |
Color | Black |
Material | Cotton |
Cuff Styles | Open with Snaps |
Cuff Style | Open with Snaps |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Total Number of Pockets | 0 |
Description
Closure Type Snaps, Color Black, Fabric Weight 9 oz, Length 33 in, Material Cotton, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size 2XL, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, Universal, Yellow (H11110005)
- HONEYWELL SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- LINCOLN ELECTRIC Welding Jacket, Khaki, XL, 33 in. L (KH840XL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- Lincoln Electric Welding Protection