Shop All Welding Hose
Lincoln Electric
Welding Hose Kit, CGA, .1875 ID, 25 Ft L
Mfr # K1859-2
Zoro # G7039891
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 5/8 in x 5/8 in
- Fitting Type LH x LH
Product Information
- Brand Lincoln Electric
- MFR # K1859-2
- Zoro # G7039891
- UPC # 015082782850
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 25 ft |
Fitting Size | 5/8 in x 5/8 in |
Hose Outside Dia. (In.) | .36 |
Hose Length (Ft.) | 25 |
Hose Inside Dia. (In.) | .1875 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Description
Welding Hose Kit, Hose Inside Dia. 3/16 in, Hose Length 25 ft, Hose Color Blue, Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 250 psi, Temp. Range 0 Degrees to 200 Degrees F, Standards ANSI, Hose Configuration Coupled Assembly, Hose Grade Inert Gas, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type LH, Hose Fitting B Type LH, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (16S-45)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- AMERICAN TORCH TIP Cutting Tip, size 4 (GPPL-4)
- GOURMETGALLEY 50 ft. x 0.25 in. ID Oxy-Acetylene Hose Set (GO3476076)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-100T)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7323 Ferrule 0.525 x 1 (24-7323)
- POWERWELD Argon Hose Assembly, 1/4" x 100' (PW-AH100)
- SIEVERT Gas Hose, 30 ft., Liquid Propane (1530IS)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7326 Ferrule 593 x 1 (24-7326)
- POWERWELD 3/16" Grade R Twinline Welding Hose, Bulk (316TR)
- Lincoln Electric Welding Hose