Lincoln Electric

Welding Helmet, Polar Arc Graphic, Red


product price: $593.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 5 to 13
  • Viewing Area 3.74 in x 3.34 in
  • Features 1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear
  • Switching Speed 1/25000 sec
See all product information

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Black/Gray/Red, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear, Graphics Polar Arc, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.