Shop All Welding Clothing
Lincoln Electric
Welding Helmet Kit, Black/Purple
Mfr # K3238-M
Zoro # G710397336
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Area 3.74 in x 3.34 in
- Color Blue, Green, Pink, Purple, Red, White, Yellow
- Standards ASTM D6413
- EN379 Classification 1/1/1/1
- Graphics Paint Splatter
Product Information
- Brand Lincoln Electric
- MFR # K3238-M
- Zoro # G710397336
- UPC # 015082551999
- Country of Origin China
- Category Welding Clothing
Details
Item | Welding Helmet Kit |
Viewing Area | 3.74 in x 3.34 in |
Color | Blue, Green, Pink, Purple, Red, White, Yellow |
Standards | ASTM D6413 |
EN379 Classification | 1/1/1/1 |
Graphics | Paint Splatter |
Includes | C-Clamp Pliers, Chipping Hammer, Fillet Gauge, Duffle Bag, Soap Stone, Striker, Tape Measure, Tip Cleaner, Welding Doo Rag, Welding Pliers, Women's Shadow FR Welding Jacket, Women's Starlite Safety Glasses, Women's Steel Worker Welding Gloves, Women's Stick/MIG Welding Gloves |
Series | Viking 3350 |
Switching Speed | 1/25000 sec |
Features | Duffle Bag Has A 50+ lb Carrying Capacity |
Grind Mode | Yes |
ADF Controls | Analog |
Helmet Type | Auto-Darkening |
Magnification | Yes |
Lens Color | Black/Purple |
Suspension Adjustment Type | X6 Headgear |
includes Electromagnetic Sensor | Yes |
Light State | 3 1/2 |
Includes Batteries | Yes |
Welding Shade Designation | W5-W13 |
Helmet Material | Proprietary Nylon |
Description
Welding Helmet Kit, ADF Controls Analog, Color Blue, Green, Pink, Purple, Red, White, Yellow, EN379 Classification 1/1/1/1, Features Duffle Bag Has A 50+ lb Carrying Capacity, Graphics Paint Splatter, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Green, PK100 (484107_G)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- ONGUARD Overboots, Mens, S, Button, Blk, PVC, PR (8603000)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- MAGID Split Leather Chaps with Enclosed Green Sateen Calves (1041T36KVE)
- Lincoln Electric Workwear and Protective Clothing