Shop All MIG Accessories
Lincoln Electric
Welding Gun Liner .030-.035"
Mfr # KP42-3035-15
Zoro # G3539146
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Magnum 250L and SP250 Guns
- Wire Size (In.) 0.030 to 0.035
- Size 0.030 to 0.035 in
- For MIG Guns Lincoln(R) Magnum 250L and SP250
- Features Cable Liner
Product Information
- Brand Lincoln Electric
- MFR # KP42-3035-15
- Zoro # G3539146
- UPC # 015082758893
- Country of Origin Mexico
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.030 to 0.035 |
Size | 0.030 to 0.035 in |
Maximum Wire Diameter | 0.035 in |
Overall Length | 15 ft |
Minimum Wire Diameter | 0.03 in |
Details
Item | Liner |
For Use With | Lincoln Electric's Magnum 250L and SP250 Guns |
For MIG Guns | Lincoln(R) Magnum 250L and SP250 |
Features | Cable Liner |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Lincoln Magnum 250L, Lincoln SP250 |
Color | Black, Gray |
Compatible with Model | Lincoln Magnum 250L, Lincoln SP250 |
Description
Liner, Compatible with Series Lincoln Magnum 250L, Lincoln SP250, Compatible with Model Lincoln Magnum 250L, Lincoln SP250, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.03 in, Overall Length 15 ft, Color Black, Gray, Features Cable Liner, For Use With Lincoln Electric's Magnum 250L and SP250 Guns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- MILLER ELECTRIC Two Hose Manifold, Y Shaped, For Oxygen (NE135B)
- MILLER Pressure Arm For S-74Dx Other Welding Parts And Accessory (132750)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, Pk10 (621-0076)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .035" (KP1697-035C)
- LINCOLN ELECTRIC Wire Feeder, 15 V DC, 110 V DC, 37 lb (K4266-1)
- LINCOLN ELECTRIC Solid Drive Roll Kit .023-.030" (KP1696-030S)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP45-40-15)
- LINCOLN ELECTRIC LINCOLN 4pc MIG V-Groove Drive Roll Kit (KP1505-1/16S)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .045" (KP1697-045C)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- Lincoln Electric MIG Accessories