Shop All Welding Gloves
Lincoln Electric
Welding Gloves, Leather, S, PR
Mfr # K3232-S
Zoro # G410397247
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Split
- Color Black/Red
- Stitching Material Kevlar(R)
- Thumb Style Reinforced
- Cuff Material Cowhide
Product Information
- Brand Lincoln Electric
- MFR # K3232-S
- Zoro # G410397247
- UPC # 015082549590
- Country of Origin Cambodia
- Category Welding Gloves
Dimensions
Glove Size | S |
Details
Leather Palm Process | Split |
Color | Black/Red |
Item | Welding Gloves |
Stitching Material | Kevlar(R) |
Thumb Style | Reinforced |
Cuff Material | Cowhide |
Cuff Style | Straight |
Glove Materials | Leather |
Series | MIG Stick |
Glove Features | Inside, the Gloves Feature a 100% Soft Sweat Absorbent Cotton Lining for Added Comfort and Heat Resistance, Kevlar(R) Stitching and Welted Seams Offer Added Durability and Thumb Pads in High Wear Areas Extend the Work Life of the Glove |
Brand and Series | MIG Stick K3232 |
Glove Liner Material | Cotton Lined |
Leather Grade | Standard |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Thumb Style Reinforced, Glove Size S, Color Black/Red, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (SAS-66542)
- PANDUIT Mp75 Printer & 1 Cassette Of T075X000Vpm (MP75)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, L (K3109-L)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- LINCOLN ELECTRIC Welding Gloves, Leather, XS, PR (K3231-XS)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3231-M)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4950LB)
- Lincoln Electric Welding Gloves