Shop All Welding Gloves
Lincoln Electric
Welding Gloves, Leather, M, PR
Mfr # K3232-M
Zoro # G610397320
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Stitching Material Kevlar(R)
- Cuff Material Cowhide
- Thumb Style Reinforced
- Cuff Style Straight
Product Information
- Brand Lincoln Electric
- MFR # K3232-M
- Zoro # G610397320
- UPC # 015082549613
- Country of Origin Cambodia
- Category Welding Gloves
Dimensions
Glove Size | M |
Details
Color | Black/Red |
Stitching Material | Kevlar(R) |
Cuff Material | Cowhide |
Thumb Style | Reinforced |
Cuff Style | Straight |
Item | Welding Gloves |
Leather Palm Process | Split |
Brand and Series | MIG Stick K3232 |
Glove Materials | Leather |
Series | MIG Stick |
Glove Liner Material | Cotton Lined |
Glove Features | Inside, the Gloves Feature a 100% Soft Sweat Absorbent Cotton Lining for Added Comfort and Heat Resistance, Kevlar(R) Stitching and Welted Seams Offer Added Durability and Thumb Pads in High Wear Areas Extend the Work Life of the Glove |
Leather Grade | Standard |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Thumb Style Reinforced, Glove Size M, Color Black/Red, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- ERGODYNE Class 2 Econo Breakaway Vest, S/M (21073)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- LINCOLN ELECTRIC Welding Gloves, Leather, S, PR (K3232-S)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH643)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- LINCOLN ELECTRIC Welding Gloves, Leather, XS, PR (K3231-XS)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- BLUE DEMON GAMECHANGER HEAVY-D'S, SIZE X-LARGE (BDWG-GAMECHANGERS-HEAVY-D-XL)
- Lincoln Electric Welding Gloves