Shop All Welding Gloves
Lincoln Electric
Welding Gloves, Cowhide Palm, M,
Mfr # K3109-M
Zoro # G9685055
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16
- Lining Material Cotton
- Cuff Material Cowhide
- Thumb Style Wing
- Design Flame Retardant
Product Information
- Brand Lincoln Electric
- MFR # K3109-M
- Zoro # G9685055
- UPC # 015082563343
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 16 |
Glove Size | M |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Wing, Glove Cut Gunn - Full Back, Cuff 5 in Gauntlet, Glove Size M, Hand Left/Right, Color Black/Red, Cuff Material Cowhide, Design Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, L (K3109-L)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, 2XL (K3109-2XL)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH643)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- Lincoln Electric Welding Gloves