Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 13 ft Arm, MERV 14
Mfr # K4259-4
Zoro # G706151744
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,423.99
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Includes Filter, K1653-4 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount
- Series Prism
- Features Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Disposable (Non-Cleaning) Filter, Fan Type and System Maintenance, Filter Status Indicator - Visual Guide to Remaining Filter Life, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Tool-Less Main Filter Replacement
- Filter Type Disposable Cartridge Filter, Spark Arrestor
Product Information
- Brand Lincoln Electric
- MFR # K4259-4
- Zoro # G706151744
- UPC # 015082830360
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Extraction Arm Diameter | 8 in |
Extraction Arm Length (Maximum) | 13 ft |
Housing Depth | 48 in |
Housing Height | 36 in |
Housing Width | 32 in |
Details
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 13 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5, Current 6.1 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Wrk Nozzle Set27X27/20X20 W. Pick Up (T0058761731N)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .023" (0.6mm) (PB1527-06)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- LINCOLN ELECTRIC Portable Fume Extractor, 16 ft Hose (K4260-4)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- WELLER Benchtop Solder Smoke Absorber, ESD Safe (WSA350)
- Lincoln Electric Fume Extractors & Accessories