Shop All Welding Cylinder Carts
Lincoln Electric
Utility Cart
Mfr # K520-1
Zoro # G110988707
product price: $625.59
/ea
Free Shipping & Returns
$625.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Depth 24 in
- Number of Shelves 1
- Shelf Width 16 in
- Number of Cylinders Held 1
- Overall Depth 35 in
Product Information
- Brand Lincoln Electric
- MFR # K520-1
- Zoro # G110988707
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Shelf Depth | 24 in |
Shelf Width | 16 in |
Overall Depth | 35 in |
Overall Width | 18 in |
Wheel Diameter | 4 in, 8 in |
Compatible Cylinder Diameter (Maximum) | 7 3/8 in |
Overall Height | 34 in |
Details
Item | Utility Cart |
Number of Shelves | 1 |
Number of Cylinders Held | 1 |
Overall Weight Capacity | 38 lb |
Compatible Welder Series | Power MIG(R) 140MP, POWER MIG(R) 211i, POWER MIG(R) 215 MPi, SP-140T(R), Square Wave(R) TIG 200, Tomahawk(R) 30Air, Tomahawk(R) 375, Tomahawk(R) 45, Tomahawk(R) 625 |
Wheel Type | Caster |
Product Type | Utility Cart |
Compatible Cylinder Type | 150 cu ft |
Compatible Welder Type | Plasma Cutters, TIG Welders, Wire Feeders |
Cylinder Securing Mechanism | Chain |
Number of Wheels | 4 |
Compatible Welder Manufacturer Part Number | K2806-1, K2807-1, K4498-1, K4876-1, K5126-1, K5261-1, K5457-1, K5458-1, K6080-1 |
Description
Utility Cart, Compatible Welder Series Power MIG(R) 140MP, POWER MIG(R) 211i, POWER MIG(R) 215 MPi, SP-140T(R), Square Wave(R) TIG 200, Tomahawk(R) 30Air, Tomahawk(R) 375, Tomahawk(R) 45, Tomahawk(R) 625, Number of Shelves 1, Shelf Depth 24 in, Shelf Width 16 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 3/8 in, Wheel Type Caster, Compatible Welder Manufacturer Part Number K2806-1, K2807-1, K4498-1, K4876-1, K5126-1, K5261-1, K5457-1, K5458-1, K6080-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Rod, Flux, 1/16x18,1225-1370 F, PK3 (45F318MPOP)
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S512337-G12)
- WELLER Solder Wire (T0051388299)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- LINCOLN ELECTRIC Cylinder Kit, Use 216,255XT, 350MP, 355M (K1702-1)
- MILLER ELECTRIC Running Gear, Steel (300912)
- POWERWELD Large Dual Cylinder Cart with Rubber Wheels (CYT-14CH)
- ANTHONY CARTS Large Cart, 14 Solid Tires, Band (24-14)
- POWERWELD Single Cylinder Cart with Rubber Wheels (CYT-81CH-1)
- SASHCO Mor-Flexx Concrete Beige Cartridge Mortar Sealant (15010)
- SUMNER Sgl Cylinder Cart, 10" Wheel, 500 lb. Cap (782385)
- Lincoln Electric Welding Cylinder Carts