Shop All Welder Generator Accessories
Lincoln Electric
Undercarriage
Mfr # K866
Zoro # G3554616
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electrics Idealarc 250
- Material Steel
- Application For Hand Moving of Lincoln Electric's Idealarc 250 welder.
- Includes Axle, Front Bracket, Handle, Mounting Hardware, Wheels
- Frame Material Steel
Product Information
- Brand Lincoln Electric
- MFR # K866
- Zoro # G3554616
- UPC # 015082074078
- Country of Origin United States
- Category Welder Generator Accessories
Details
Item | Undercarriage |
For Use With | Lincoln Electrics Idealarc 250 |
Material | Steel |
Application | For Hand Moving of Lincoln Electric's Idealarc 250 welder. |
Includes | Axle, Front Bracket, Handle, Mounting Hardware, Wheels |
Frame Material | Steel |
Product Type | Undercarriage |
Compatible Welder Type | Lincoln Electric Idealarc 250 |
Wheel Type | Axle, Wheels |
Description
Undercarriage, Wheel Type Axle, Wheels, Compatible Welder Type Lincoln Electric Idealarc 250, Frame Material Steel, Includes Axle, Front Bracket, Handle, Mounting Hardware, Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch Gouge Shield (256031-1)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (230710)
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF24IBU75)
- LINCOLN ELECTRIC Tune Up Kit, Gasoline Fuel, 2 lb (K3494-1)
- LINCOLN ELECTRIC Full-KVA Adapter Kit, 240V Nema 6-50p (K1816-1)
- LINCOLN ELECTRIC Welding Cart (K2275-3)
- LINCOLN ELECTRIC Arc Start Switch (K814)
- LINCOLN ELECTRIC Wheel Kit (K761)
- LINCOLN ELECTRIC Canvas Cover (K2804-1)
- HOBART WELDING PRODUCTS Protective Welder Cover, Mfr. No. 500557 (770748)
- Lincoln Electric Welder Generator Accessories