Shop All TIG Welders
Lincoln Electric
Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output
Mfr # K2606-1
Zoro # G5006270
product price: $3,026.99
/ea
Free Shipping & Returns
$3,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welder Industrial Class Light
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Mild Steel - Material Thickness 0.004 in to 3/8 in
- Aluminum - Material Thickness 0.012 in to 3/8 in
- Input Voltage 115V AC, 230V AC
Product Information
- Brand Lincoln Electric
- MFR # K2606-1
- Zoro # G5006270
- UPC # 015082671482
- Country of Origin Poland
- Category TIG Welders
Dimensions
Overall Height | 11 in |
Overall Depth | 15 in |
Overall Width | 6 in |
Power Cord Length | 6 3/5 ft |
Description
TIG Welder, For Material Type Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Phase Single-Phase, Polarity DC, Series Invertec V155-S, Stick Welding Maximum Output Current 155 A, Stick Welding Minimum Output Current 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Soldering Iron Kit, For Soldering, 4" L (ESK1-10)
- SHURLITE Single Flint Renewals, 40 Holders Of 5 Flints (3001X)
- SMITH EQUIPMENT Propane/Natural Gas Saver, Shuts Off Gas (WDW104)
- WELLER Solder Tip, Screwdriver, 2mm (ETL)
- LINCOLN ELECTRIC TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V (K3946-2)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 375 Ready-Pak Series, 208/230/460V AC, 420 Max. Output Amps (K2624-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V (K4340-1)
- LINCOLN ELECTRIC Tig Welder, Invertec(R) V160-T Series, 115/230V AC, 160 Max. Output Amps, 90A @ 13.6V Rated Output (K1845-1)
- LINCOLN ELECTRIC Tig Welder, Square Wave Series, 120/230V AC, 100 Max. Output Amps, 10A @ 125V Rated Output (K5126-1)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- Lincoln Electric TIG Welders