Shop All TIG Welders
Lincoln Electric
Tig Welder, Invertec(R) V160-T Series, 115/230V AC, 160 Max. Output Amps, 90A @ 13.6V Rated Output
Mfr # K1845-1
Zoro # G2488543
product price: $3,443.99
/ea
Free Shipping & Returns
$3,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welder Industrial Class Light
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 115V AC, 230V AC
- Rated Output 90A @ 13.6V
- Welder Max. Output Amps 160
Product Information
- Brand Lincoln Electric
- MFR # K1845-1
- Zoro # G2488543
- UPC # 015082744261
- Country of Origin Poland
- Category TIG Welders
Dimensions
Overall Depth | 17 in |
Overall Height | 13 in |
Overall Width | 8 in |
Power Cord Length | 10 ft |
Description
TIG Welder, For Material Type Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Phase Single-Phase, Polarity DC, Series Invertec V160-T, Stick Welding Maximum Output Current 160 A, Stick Welding Minimum Output Current 5 A, Stick Welding Output @ Duty Cycle 130 A @ 25.2 V, 100 Percent (230 V), 80 A @ 23.2 V, 100 Percent (120 V), TIG Welding Maximum Output Current 160 A, TIG Welding Minimum Output Current 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% (500553)
- XTRWELD 70S-6 Filler Metal, 0.045, Mild & Low Alloy Steel, 2 Lb. Spool priced per pound (SP70S6045-2DP)
- MAGNAFLUX Dye Penetrant, Red, 16 oz (SKL-SP2)
- MAXITROL Regulator, 3-6"Csa Certifiedspring, Rv81 (R8110-36)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 375 Ready-Pak Series, 208/230/460V AC, 420 Max. Output Amps (K2624-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V (K4340-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- LINCOLN ELECTRIC Tig Welder, Square Wave Series, 120/230V AC, 100 Max. Output Amps, 10A @ 125V Rated Output (K5126-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V (K3946-2)
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- ESAB Tig Welder, Renegade Series, 208 to 460V AC, 300 Max. Output Amps, 300A @ 32V, 60% Rated Output (0445100881)
- Lincoln Electric TIG Welders