Shop All TIG Torches
Lincoln Electric
TIG Torch, Pro-Torch PTA-9F
Mfr # K1781-9
Zoro # G8476876
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro-Torch PTA-9F
- Output Range (Amps) 125
- Includes 12.5 ft Cable
- Application Air Cooled, Flexible Head For Easy Maneuverability Into Tight Places, Rated 125 Amps at 60 Per Cent Duty Cycle
- TIG Torch Series PTA-9
Product Information
- Brand Lincoln Electric
- MFR # K1781-9
- Zoro # G8476876
- UPC # 015082716299
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.020 in |
Details
Item | TIG Torch |
Series | Pro-Torch PTA-9F |
Output Range (Amps) | 125 |
Includes | 12.5 ft Cable |
Application | Air Cooled, Flexible Head For Easy Maneuverability Into Tight Places, Rated 125 Amps at 60 Per Cent Duty Cycle |
TIG Torch Series | PTA-9 |
Model | 9F |
Power Cord Material | Rubber |
Power Cord Construction | 1-Piece |
Features | Comfort and Maneuverability, Comfortable Knurled Handle for a Non-Slip Sure Grip, Molded Lip/Ridge |
Number of Pieces | 1 |
Duty Cycle | 60 % |
Maximum Current | 125 A |
Neck Type | Flexible |
Weight | 5 lb |
Gas Valve Included | No |
Compatible with Series | K1781 |
Duty Rating | Light-Duty |
Cooling Method | Air-Cooled |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Lincoln Style |
Description
TIG Torch, Compatible with Series K1781, Duty Cycle 60 Percent, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series PTA-9, Welding Processes TIG Welding (GTAW), Application Air Cooled, Flexible Head For Easy Maneuverability Into Tight Places, Rated 125 Amps at 60 Per Cent Duty Cycle, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfort and Maneuverability, Comfortable Knurled Handle for a Non-Slip Sure Grip, Molded Lip/Ridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Multi Angle & Squaring Attachment (MAA520)
- MILLER ELECTRIC Adapter, Pk2 (169728)
- HAKKO Nozzle, Round, 0.8 x 2.0mm, Desoldering (N3-08)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated (D-600C)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Flexible, 12.5 ft (K4841-17F-1)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, 275/375 (K2166-1)
- LINCOLN ELECTRIC TIG Torch, Magnum, 150A, For C300 (K1782-2)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-9, -17 (K1622-1)
- LINCOLN ELECTRIC Caliber 20 Tig Torch - Flexible, 12.5 ft (K4845-20F-1)
- PARKER TORCHOLOGY TIG Torch, 350A, Water Cooled (RPWP18RB12)
- Lincoln Electric TIG Torches