Shop All TIG Torches
Lincoln Electric
TIG Torch, Magnum, 200A, For 300D, SAE 500
Mfr # K1783-9
Zoro # G7252707
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum
- Output Range (Amps) 200
- Application Ideal for TIG Welding In Tight Fit Applications
- Accepts Lincoln Electric's Ranger series of Welder/Generators, Classic 300D, Vantage and Air Vantage welder/generators, Big Red wleder/generator, and Lincoln's SAE 500 welder/generator
- Includes 25 ft Of Cable (Two 12.5 ft)
Product Information
- Brand Lincoln Electric
- MFR # K1783-9
- Zoro # G7252707
- UPC # 015082994796
- Country of Origin United States
- Category TIG Torches
Dimensions
Power Cord Length | 25 ft |
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.020 in |
Description
TIG Torch, Compatible with Series K1783, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series PTA-26, Welding Processes TIG Welding (GTAW), Application Ideal for TIG Welding In Tight Fit Applications, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS M-2, 1 lb. (30XP54)
- XTRWELD LENS24GSH5 Lens, Filter Plate, Shade 5, Glass, 2 x 4.25 (LENS24G-SH5)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 1 lb. (41R182)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (S113532-G45)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- LINCOLN ELECTRIC Caliber 17F Tig Torch 12.5 Ready Pk (K5339-17F-1)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC Caliber 20 Tig Torch - Flexible, 12.5 ft (K4845-20F-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-26 (K1622-3)
- Lincoln Electric TIG Torches