Shop All TIG Torches
Lincoln Electric
TIG Torch, Magnum, 150A, For C300
Mfr # K1782-2
Zoro # G6692576
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum
- Output Range (Amps) 150
- Accepts Lincoln Electric's Power Wave C300
- Application Ideal for TIG Welding In Tight Fit Applications
- Includes 12.5 ft Cable
Product Information
- Brand Lincoln Electric
- MFR # K1782-2
- Zoro # G6692576
- UPC # 015082994635
- Country of Origin United States
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.020 in |
Power Cord Length | 12 1/2 ft |
Description
TIG Torch, Compatible with Series K1782, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series PTA-17, Welding Processes TIG Welding (GTAW), Application Ideal for TIG Welding In Tight Fit Applications, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Split Leather Welding Helmet Bib, EA, Universal (63-1-87)
- FIREPOWER Cutting Tip, GPP-0, Propylene (6700-2590)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-12, 1 lb. (30XP36)
- POLYVANCE PE1/8" DIA 30 FT BLK (URR04-01-03-BK)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, For 275/375 (K2166-3)
- LINCOLN ELECTRIC TIG Torch, Pro-Torch PTA-9F (K1781-9)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-26 (K1622-3)
- LINCOLN ELECTRIC Caliber 26 Tig Torch - Flexible, 12.5 ft (K4842-26F-1)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- Lincoln Electric TIG Torches