Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER70S-2, 3/32", 36 L, 40 lb
Mfr # ED033953
Zoro # G203446046
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-2
- Material Carbon Steel
- Container Type Carton
- Elongation (As Welded) 31%
- Series Lincoln ER70S-2
Product Information
- Brand Lincoln Electric
- MFR # ED033953
- Zoro # G203446046
- UPC # 015082544007
- Country of Origin Germany
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER70S-2 |
Material | Carbon Steel |
Container Type | Carton |
Elongation (As Welded) | 31% |
Series | Lincoln ER70S-2 |
Tensile Strength (Minimum Required) | 70 ksi |
Standards | AWS A5.18 |
For Material Type | Carbon Steel to Carbon Steel |
Welding Current Designation | DCEN |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (As Welded) | 85 to 96 ksi |
Process | TIG Welding (GTAW) |
Yield Strength (Minimum Required) | 58 ksi |
Elongation (Minimum Required) | 22 % |
Tensile Strength (As Welded) | 77 ksi |
Finish/Coating | Copper-Coated |
Compatible Shielding Gas | 100% Argon |
Weight | 40 lb |
Description
TIG Welding Rods, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 40 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN98)
- ARC-ZONE Monster16 Replacement Screen Stack, 3/32" Electrodes (A-MN16SS-332)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree (63-45)
- HAKKO Soldering Iron, Red, 60W (503F-V12ED/P)
- LINCOLN ELECTRIC TIG Rod, ER100S-1, 1/8", 36 L, 10 lb (ED034098)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER5356, 3/32", 36 L, 10 lb (ED031109)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/16", 36 L, 10 lb (ED033952)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/8", 36 L, 10 lb (ED031113)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- Lincoln Electric TIG Welding Rods