Shop All TIG Welding Rods
Lincoln Electric
TIG Rod, ER4043, 1/8", 36 L, 10 lb
Mfr # ED031113
Zoro # G403501569
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER4043
- Material Aluminum
- Container Type Carton
- Welding Current Designation DCEP
- Standards AWS A5.10
Product Information
- Brand Lincoln Electric
- MFR # ED031113
- Zoro # G403501569
- UPC # 015082804613
- Country of Origin Canada
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Details
Item | TIG Welding Rods |
AWS Classification | ER4043 |
Material | Aluminum |
Container Type | Carton |
Welding Current Designation | DCEP |
Standards | AWS A5.10 |
Weight | 10 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Process | TIG Welding (GTAW) |
Series | SuperGlaze 4043 TIG |
For Material Type | Aluminum to Aluminum |
Compatible Shielding Gas | 100% Argon |
For Material Grade | 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951 |
Yield Strength (Minimum Required) | Not Rated |
Yield Strength (As Welded) | Not Specified |
Tensile Strength (Minimum Required) | 29 ksi |
Description
TIG Welding Rods, AWS Classification ER4043, Material Aluminum, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series SuperGlaze 4043 TIG, Weight 10 lb, For Material Type Aluminum to Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- THERMAL DYNAMICS Leather Leads Cover, 50 Ft with Snaps (9-1280)
- MAGSWITCH Fixturing Square, 600 lb. Max. Pull, Steel (8100106)
- POWERWELD Harris Style Cutting Tip, Acetylene, #2 (6290-2)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 3/32", 36 L, 50 lb (ED034341)
- LINCOLN ELECTRIC TIG Rod, ER5356, 1/8", 36 L, 10 lb (ED031110)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- LINCOLN ELECTRIC TIG Rod, ER4043, 1/16", 36 L, 10 lb (ED031111)
- LINCOLN ELECTRIC TIG Rod, ER4043, 3/32", 36 L, 10 lb (ED031112)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- XTRWELD ER4043 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043125-10)
- Lincoln Electric TIG Welding Rods