Shop All TIG Welding Accessories
Lincoln Electric
TIG-MATE 17 STARTER KIT
Mfr # K2266-1
Zoro # G3549147
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For TIG Welding
- Includes Carrying Case, Consumables Kit, Harris Flowmeter/Regulator with 10 ft. Gas Hose, Twist-Mate Adapter, Work Clamp & Cable
- TIG Torch Series PTA-17
- Power Cord Construction 1-Piece
- Model 17
Product Information
- Brand Lincoln Electric
- MFR # K2266-1
- Zoro # G3549147
- UPC # 015082787619
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 0.15625 in |
Power Cord Length | 12 1/2 ft |
Details
Item | TIG Torch Starter Pack |
Application | For TIG Welding |
Includes | Carrying Case, Consumables Kit, Harris Flowmeter/Regulator with 10 ft. Gas Hose, Twist-Mate Adapter, Work Clamp & Cable |
TIG Torch Series | PTA-17 |
Power Cord Construction | 1-Piece |
Model | 17 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Lincoln Electric |
Cooling Method | Air-Cooled |
Maximum Current | 150 A |
Power Cord Included | Yes |
Neck Type | Rigid |
Duty Cycle | 60 % |
Power Cord Material | Braided Rubber |
Gas Valve Included | No |
Description
TIG Torch Starter Pack, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series PTA-17, Welding Processes TIG Welding (GTAW), Application For TIG Welding, Compatible with Brand Lincoln Electric, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.15625 in, Gas Valve Included No, Includes Carrying Case, Consumables Kit, Harris Flowmeter/Regulator with 10 ft. Gas Hose, Twist-Mate Adapter, Work Clamp & Cable, Model 17, Power Cord Construction 1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- OATEY SILVER SOLDER REFILL (53013)
- AQUASOL Aluminum Tape, 2 1/2x75 Ft. (EZ-ZT 2.5)
- JACKSON SAFETY Weld QuickTrik QNB2BP 1Dome Nose Mal Cable CamlockLock Bar (14739)
- LINCOLN ELECTRIC TIG Control Panel, For 275 (K2621-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4746-L)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 9/20 #6 (KP4757-6-B10)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 17/18/26 #7 (KP4758-7-B10)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- Lincoln Electric TIG Welding Accessories