Shop All Stick Welders
Lincoln Electric
Stick Welder, Invertec(R) V155-S Series, 120VAC
Mfr # K2605-1
Zoro # G2788317
Free Shipping & Returns
$1,989.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Invertec V155-S
- Input Voltage 115V AC, 230V AC
- Polarity DC
- Amps AC 105A @ 14.2V
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
Product Information
- Brand Lincoln Electric
- MFR # K2605-1
- Zoro # G2788317
- UPC # 015082671475
- Country of Origin Poland
- Category Stick Welders
Dimensions
Overall Width (In.) | 6 1/5 in |
Overall Height (In.) | 11 3/10 in |
Overall Depth (In.) | 15 2/5 in |
Power Cord Length | 6 3/5 ft |
Overall Width | 6.2 in |
Overall Height | 11.3 in |
Overall Depth | 15.4 in |
Description
Stick Welder, Input Frequency 50/60 Hz, Input Voltage 115V AC, 230V AC, Phase Single-Phase, Polarity DC, Model K2605-1, Stick Welding Maximum Output Current 155 A, TIG Welding Maximum Output Current 130 A, Cable Connection Type Dinse-Style, Stick Welding Output @ Duty Cycle 100 A @ 24 V, 100 Percent (230 V), 100 A @ 24 V, 30 Percent (120 V), 145 A @ 25.8 V, 30 Percent (230 V), 75 A @ 23 V, 100 Percent (120 V)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- POWERWELD INC Powerweld® Electrode Holder 300 Amp (A732)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .030, PK10 (11H-30)
- WESTERN ENTERPRISES Western Enterprises 312-112 Y Connection With Valve (312-112)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- LINCOLN ELECTRIC Stick Welder, AC-225 Series, 240 (K1170)
- H&S AUTOSHOT Dual-Spotter Deluxe Alum/Steel Stud Welder (UNI-9700)
- Lincoln Electric Stick Welders