Lincoln Electric

Stick Welder, Idealarc Series, 240/480 (Discontinued)


Item requires special delivery charges. A $210.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Stick Welders

Key Features

  • Series Idealarc R3R-500
  • Input Voltage 240/480
  • Polarity DC
  • Amps AC 500 A
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
See all product information

Product Information

Dimensions

Overall Height (In.) 27 1/2 in
Overall Depth (In.) 33 1/10 in
Overall Width (In.) 22 3/10 in
Overall Width 22.3 in
Overall Depth 33.1 in
Overall Height 27.5 in

Description

Stick Welder, For Material Type Mild Steel, Stainless Steel, Input Frequency 60 Hz, Input Voltage 230V AC, 460V AC, Phase Three-Phase, Polarity DC, Model K1285-16, Stick Welding Maximum Output Current 400 A, TIG Welding Maximum Output Current 400 A, Stick Welding Output @ Duty Cycle 400A @ 36V, 60 Percent, TIG Welding Output @ Duty Cycle 400 A @ 36 V, 60 Percent, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW), Welding Mode CC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products