Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E9018M H4R, 3/16", 50 lb
Mfr # ED030871
Zoro # G703501467
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E9018M H4R
- Series Excalibur 9018M MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Product Information
- Brand Lincoln Electric
- MFR # ED030871
- Zoro # G703501467
- UPC # 015082795775
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Details
Item | Stick Electrodes |
Material | Low-Alloy Steel |
AWS Classification | E9018M H4R |
Series | Excalibur 9018M MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.5 |
Elongation (As Welded) | 24% to 37% |
For Material Grade | ASTM A514, HY-80, HY-90 |
Yield Strength (Minimum Required) | 78 ksi |
For Material Type | Low-Alloy Steel to Low-Alloy Steel |
Tensile Strength (As Welded) | 90 to 102 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Yield Strength (As Welded) | 78 to 90 ksi |
Weight | 50 lb |
Process | Stick Welding (SMAW) |
Elongation (Minimum Required) | 24 % |
Tensile Strength (Minimum Required) | 90 ksi |
Welding Current Designation | DCEP |
Description
Stick Electrodes, AWS Classification E9018M H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 90 to 102 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 to 90 ksi, Series Excalibur 9018M MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Lenco 380-05309 Ldp-50 m.; Set - Black & Red (380-05309)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 1/2", #8 (WP17/WP18/WP26) (10N46)
- BLUE DEMON SS TIG, Welding Rod, 3/16"x36", 10lb. Box (ER316L-188-10T)
- POWERWELD Electrode Holder, Tweco Style, 200 Amp (A532)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED031672)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 5/32", 50 lb (ED028704)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- LINCOLN ELECTRIC Stick Electrode, E7024, 5/32", 14 L, 50 lb (ED010372)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 0.045", 33 lb (ED032204)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (S114232-G45)
- Lincoln Electric Arc Welding Rod