Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E9018M H4R, 1/8", 50 lb
Mfr # ED030869
Zoro # G903501380
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E9018M H4R
- Series Excalibur 9018M MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Product Information
- Brand Lincoln Electric
- MFR # ED030869
- Zoro # G903501380
- UPC # 015082795751
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E9018M H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 90 to 102 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 to 90 ksi, Series Excalibur 9018M MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- HAKKO Nozzle, Hot Air, Single Jet, 2.5mm (A1124B)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- WELLER Dx112 Threadless Desolder Tiplet (T0051314299)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/8", 50 lb (ED033869)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 50 lb (ED033992)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (E6013-125-05P)
- Lincoln Electric Arc Welding Rod