Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E8018-C3 H4R, 1/8", 50 lb
Mfr # ED030893
Zoro # G903501458
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E8018-C3 H4R
- Series Excalibur 8018-C3 MR
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Product Information
- Brand Lincoln Electric
- MFR # ED030893
- Zoro # G903501458
- UPC # 015082796123
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Low-Alloy Steel |
AWS Classification | E8018-C3 H4R |
Series | Excalibur 8018-C3 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.5 |
Welding Current Designation | AC, DCEN, DCEP |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Weight | 50 lb |
Yield Strength (Minimum Required) | 68 ksi |
Process | Stick Welding (SMAW) |
Elongation (Minimum Required) | 24 % |
Yield Strength (As Welded) | 73 to 86 ksi |
For Material Grade | ASTM A148, Grade 80-40, ASTM A148, Grade 80-50, ASTM A202, Grade A, ASTM A225, Grade D, ASTM A266, Grade 3, ASTM A299, ASTM A333, ASTM A334, ASTM A350, ASTM A420, ASTM A455, ASTM A469, ASTM A487, Grade 16A, ASTM A533, Class 1, ASTM A537, ASTM A541, ASTM A572, Grade 60, ASTM A572, Grade 65, ASTM A588, ASTM A607, Grade 65, ASTM A612, ASTM A616, ASTM A633, ASTM A656, ASTM A668, ASTM A675, Grade 75, ASTM A675, Grade 80, ASTM A695, Grade 45, ASTM A714, ASTM A735, Class 1, ASTM A737, Class C, ASTM A738, ASTM A765, Grade IV, ASTM A769, Grade 60, ASTM A847, ASTM A858, ASTM A871, ASTM A913, ASTM A935, Grade 65, ASTM A936, Grade 70, ASTM A945, Grade 65 |
Elongation (As Welded) | 24% to 32% |
Tensile Strength (Minimum Required) | 80 ksi |
For Material Type | Low-Alloy Steel to Low-Alloy Steel |
Tensile Strength (As Welded) | 80 to 98 ksi |
Description
Stick Electrodes, AWS Classification E8018-C3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 to 98 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 73 to 86 ksi, Series Excalibur 8018-C3 MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-45)
- POWERWELD Jointed DC Gouging Carbons, 5/8" x 17" (DCJ-58)
- J-B WELD Kwik Weld Welding Compound. (JBW8276)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED031672)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- LINCOLN ELECTRIC Stick Electrode, E6022, 1/8", 14 L, 50 lb (ED021896)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 25 lb (ED030638)
- FORNEY E7018 AC, Stick Electrode, 5/32 in x 5 Pound (30689)
- Lincoln Electric Arc Welding Rod