Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E8018-B2 H4R, 5/32", 50 lb
Mfr # ED032883
Zoro # G003501365
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E8018-B2 H4R
- Series Excalibur 8018-B2 MR
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Product Information
- Brand Lincoln Electric
- MFR # ED032883
- Zoro # G003501365
- UPC # 015082881058
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrodes, AWS Classification E8018-B2 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 67 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- PUREX Main Filter, HEPA Chemical, Used With 200,400,200i, 400i, Alpha (113505)
- BERNZOMATIC Bernzomatic 2694883 Cordless Micro Torch Soldering Kit (2694883)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic (4000-9739)
- LINCOLN ELECTRIC Stick Electrode, E7024, 3/16", 18 L, 50 lb (ED010366)
- LINCOLN ELECTRIC Stick Electrode, E7024, 5/32", 14 L, 50 lb (ED010372)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7014, 5 lb. (ED030566)
- LINCOLN ELECTRIC Stick Electrode, E9018-B3 H4R, 1/8", 50 lb (ED032888)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 3/32, Blue, 10PK (WTLAN20093)
- Lincoln Electric Arc Welding Rod