Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018 H4R, 5/32", 50 lb
Mfr # ED028282
Zoro # G803501435
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Excalibur 7018 MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Product Information
- Brand Lincoln Electric
- MFR # ED028282
- Zoro # G803501435
- UPC # 015082496917
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7018, E7018 H4R |
Series | Excalibur 7018 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Tensile Strength (Minimum Required) | 70 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Elongation (Minimum Required) | 22 % |
Yield Strength (Minimum Required) | 58 ksi |
Yield Strength (As Welded) | 62 to 74 ksi |
Welding Current Designation | AC, DCEP |
Weight | 50 lb |
Elongation (As Welded) | 25% to 37% |
Tensile Strength (As Welded) | 74 to 88 ksi |
For Material Type | Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel |
Process | Stick Welding (SMAW) |
Finish/Coating | Low-Hydrogen |
Description
Stick Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Round Wire Lube Pads, Pre-Treated (PW7060)
- POWERWELD Deluxe Balloon Filler with Contents Gauge (GD92)
- MILLER ELECTRIC Lens, 4" x 2-1/2" Plate Size (259572)
- RADNOR Insulator, Bernard, PK2 (RAD64002816)
- LINCOLN ELECTRIC Stick Electrode, E6010, 7/32", 14 L, 50 lb (ED010219)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/4", 18 L, 50 lb (ED028157)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 1/8", 50 lb (ED030893)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED037422)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (ED033510)
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 1/8", 50lb (E7014-125-50)
- Lincoln Electric Arc Welding Rod