Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018-1 H4R, 3/32", 50 lb
Mfr # ED028700
Zoro # G103501357
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series Excalibur 7018-1 MR
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Product Information
- Brand Lincoln Electric
- MFR # ED028700
- Zoro # G103501357
- UPC # 015082517650
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7018, E7018 H4R, E7018-1, E7018-1 H4R |
Series | Excalibur 7018-1 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Tensile Strength (As Welded) | 77 to 88 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (As Welded) | 59 to 75 ksi |
For Material Type | Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel |
Finish/Coating | Low-Hydrogen |
For Material Grade | API 5L, Grade X42, API 5L, Grade X46, API 5L, Grade X52, API 5L, Grade X56, API 5L, Grade X60, API 5L, Grade X65 |
Elongation (As Welded) | 24% to 36% |
Process | Stick Welding (SMAW) |
Welding Current Designation | AC, DCEP |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (Minimum Required) | 58 ksi |
Elongation (Minimum Required) | 22 % |
Weight | 50 lb |
Description
Stick Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 59 to 75 ksi, Series Excalibur 7018-1 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- MILLER ELECTRIC Contact Tip, Spoolmate(T), .030" Wire (199387)
- BLUE DEMON BLUEARC 140MSI, INVERTER WELDING MACHINE, MIG AND STICK CAPABLE (BLUEARC-140MSI)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (ED033510)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (ED030563)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (ED030565)
- BLUE DEMON E6010 X 1/8in X 14in X 10 lb pack carbon steel pipe welding electrode (E6010-125-10P)
- Lincoln Electric Arc Welding Rod