Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6011, 1/4", 18 L, 50 lb
Mfr # ED028157
Zoro # G203501349
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Series Fleetweld 35
- Container Type Cardboard Carton
- Container Size 50 lb
Product Information
- Brand Lincoln Electric
- MFR # ED028157
- Zoro # G203501349
- UPC # 015082479507
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 1/4 in |
Overall Length | 18 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E6011 |
Series | Fleetweld 35 |
Container Type | Cardboard Carton |
Standards | AWS A5.1 |
Yield Strength (Minimum Required) | 48 ksi |
Welding Current Designation | AC, DCEP |
For Material Type | Carbon Steel to Carbon Steel |
Yield Strength (As Welded) | 56 to 60 ksi |
Process | Stick Welding (SMAW) |
Tensile Strength (Minimum Required) | 60 ksi |
Elongation (As Welded) | 26% to 33% |
Tensile Strength (As Welded) | 68 to 74 ksi |
Elongation (Minimum Required) | 22 % |
Finish/Coating | Cellulosic |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 50 lb |
Description
Stick Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/4 in, Overall Length 18 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 68 to 74 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 56 to 60 ksi, Series Fleetweld 35, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style HD Torch Handle (63-2) (HC231)
- STAR ASIA Medium Magnetic Holder (41292)
- VICTOR Nozzle, Welding, 00-W-J (0325-0082)
- POWERWELD Auto-Darkening Cartridge, 2" x 4-1/4", Shade #11 (XG-HP11)
- LINCOLN ELECTRIC Stick Electrode, E6011, 5/32", 14 L, 50 lb (ED028154)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- LINCOLN ELECTRIC 1/8" IronArc 7018 MR 10EO/30CT (ED040001-1)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 1/8", 30 lb (ED033101)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 1/8" dia (ED040101)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- Lincoln Electric Arc Welding Rod