Shop All TIG Welding Accessories
Lincoln Electric
Stick Electrode, 6011, 5/32 In, 14 L, 50 lb.
Mfr # ED010114
Zoro # G8476955
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- Diameter 5/32 in
- Tensile Strength 60 psi
- AWS Classification E6011
Product Information
- Brand Lincoln Electric
- MFR # ED010114
- Zoro # G8476955
- UPC # 015082101149
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Length | 14 in |
Diameter | 5/32 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 to 71 ksi, Series Fleetweld 180, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Fit-Up Clamp, 2-5" (781571)
- HAKKO Soldering Tip, Conical, 0.2mm x 22.5mm (T18-BL)
- PARKER TORCHOLOGY Gas Lens Collet Body, 1/16" (WP9/WP20) (45V43)
- POWERWELD Single Stage Argon Regulator (R14)
- LINCOLN ELECTRIC TIG Control Panel, For 275 (K2621-1)
- LINCOLN ELECTRIC TIG Solenoid Kit, For Invertec V350 PRO (K1762-2)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- LINCOLN ELECTRIC Gas Diffuser, 0.045", Copper (KP2746-1)
- LINCOLN ELECTRIC Standard 17/18/26 Collet Bulk Pack 3/32 (KP4750-332-B10)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- AMERICAN TORCH TIP Argon Hose, 40V82RL (40V82RL)
- Lincoln Electric TIG Welding Accessories