Shop All Welding Helmet Accessories
Lincoln Electric
Spark Screen, For VIKING(TM) Series
Mfr # KP3936-1
Zoro # G9583010
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- For Use With Viking(TM) Series Helmets
- Features Spark Screen Protects Pre-Filter and HEPA Filter Media from Fire and Removes Large Sized Airborne Particulates
- Color Clear
- Includes (1) Spark Screen
Product Information
- Brand Lincoln Electric
- MFR # KP3936-1
- Zoro # G9583010
- UPC # 015082578149
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Spark Screen |
Function | Replacement Part |
For Use With | Viking(TM) Series Helmets |
Features | Spark Screen Protects Pre-Filter and HEPA Filter Media from Fire and Removes Large Sized Airborne Particulates |
Color | Clear |
Includes | (1) Spark Screen |
Compatible with Brand | Lincoln Electric |
Compatible with Series | Viking |
Description
Spark Screen, Color Clear, Compatible with Brand Lincoln Electric, Compatible with Series Viking, Features Spark Screen Protects Pre-Filter and HEPA Filter Media from Fire and Removes Large Sized Airborne Particulates, For Use With Viking(TM) Series Helmets, Includes (1) Spark Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, Pure (Green), 1/16" x 7" (PUR116)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-14)
- TURBOTORCH Torch Kit, Cutting, G Series, Round Head (0386-0836)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 12 (KP3047-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Welding Helmet, Universal Kit, Plastic (KH977)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 1840 Series (KP2853-3)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- XTRWELD LENS24GSH5 Lens, Filter Plate, Shade 5, Glass, 2 x 4.25 (LENS24G-SH5)
- Lincoln Electric Welding Helmet Accessories