Shop All Welder Generator Accessories
Lincoln Electric
Spark Arrestor Kit, Lincoln Welders
Mfr # K903-1
Zoro # G6512913
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Welders
- Application Spark Arrestor Easily Mounts To Standard Muffler
- Type Spark Arrestor Kit
- Features Easily Mounts to Standard Muffler
- Compatible with Series Classic 300 HE, Classic 300 MP, SAE-300 HE, SAE-300 MP
Product Information
- Brand Lincoln Electric
- MFR # K903-1
- Zoro # G6512913
- UPC # 015082074559
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Overall Width | 12 1/4 in |
Overall Height | 5 1/4 in |
Overall Length | 6 1/2 in |
Overall Depth | 6 1/2 in |
Details
Item | Spark Arrestor Kit |
For Use With | Lincoln Electric Welders |
Application | Spark Arrestor Easily Mounts To Standard Muffler |
Type | Spark Arrestor Kit |
Features | Easily Mounts to Standard Muffler |
Compatible with Series | Classic 300 HE, Classic 300 MP, SAE-300 HE, SAE-300 MP |
Compatible with Brand | Lincoln |
Compatible with Model | K3198-1, K3201-1, K3202-1, K4089-1, K4090-1, K4263-1, K4264-1 |
For Engine Model | Kubota D1503, Perkins 403F-15T |
For Fuel Type | Diesel |
Weight | 3 lb |
Description
Spark Arrestor Kit, Compatible with Brand Lincoln, For Engine Model Kubota D1503, Perkins 403F-15T, For Fuel Type Diesel, Compatible with Model K3198-1, K3201-1, K3202-1, K4089-1, K4090-1, K4263-1, K4264-1, Compatible with Series Classic 300 HE, Classic 300 MP, SAE-300 HE, SAE-300 MP, Type Spark Arrestor Kit, Application Spark Arrestor Easily Mounts To Standard Muffler, Features Easily Mounts to Standard Muffler, For Use With Lincoln Electric Welders, Overall Depth 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Hard Hat Adapt 187K blades Pairs (15972)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- HARRIS Plumbing Solder, Dia 0.118 In, 1lb (331756)
- LINCOLN ELECTRIC Undercarriage (K866)
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- LINCOLN ELECTRIC Wheel Kit (K761)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Foot Amptrol (K870)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- Lincoln Electric Welder Generator Accessories