Shop All Plasma Cutting Accessories
Lincoln Electric
Shield, 50, 60A
Mfr # KP2844-11
Zoro # G4558858
product price: $34.95
/ea
Sold in multiples of 2 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tomahawk 1000
- Application Plasma Cutting
- Compatible with Model K2848-1
- Cutting Configuration Drag Shield Cutting
- Welding Processes Plasma Cutting
Product Information
- Brand Lincoln Electric
- MFR # KP2844-11
- Zoro # G4558858
- UPC # 8033742004939
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Drag Shield |
For Use With | Tomahawk 1000 |
Application | Plasma Cutting |
Compatible with Model | K2848-1 |
Cutting Configuration | Drag Shield Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | LC65 |
For Plasma Cutter Series | Tomahawk 1000 |
Compatible with Brand | Lincoln |
For Plasma Torch Type | Handheld |
Shield Type | Drag Shield |
Maximum Current | 60 A |
For Plasma Cutter Model | K2808-1 |
Compatible with Manufacturer Part Number | K2808-1 |
Description
Drag Shield, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Brand Lincoln, Shield Type Drag Shield, Compatible with Series LC65, Maximum Current 60 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Manufacturer Part Number K2808-1, For Plasma Torch Type Handheld, For Use With Tomahawk 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Helmet, Auto-Darkening Type, Black/Silver (899074)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 G (54A007)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBR)
- DRYROD Shell Top/Lid Assembly for Type 1 Oven (1257220)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP4141-1)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2842-1)
- MILLER ELECTRIC Plasma Cutting Tip, 80A, PK5 (212726)
- Lincoln Electric Plasma Cutting Accessories