Shop All Wire Feed Welders
Lincoln Electric
Self-Propelled Wire Feeder, LT-7 Series, 115VAC
Mfr # K227-1
Zoro # G9824166
product price: $21,961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,961.99
Free 30-Day Returns
Key Features
- Input Voltage 115 V AC
- Series LT-7
- Wire Size (In.) 3/32-3/16
- Type Self-Propelled
- Hz 50/60
Product Information
- Brand Lincoln Electric
- MFR # K227-1
- Zoro # G9824166
- UPC # 015082062150
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Wire Size (In.) | 3/32-3/16 |
Overall Width (In.) | 33 in |
Overall Height (In.) | 27 1/2 in |
Overall Depth (In.) | 14 in |
Maximum Wire Diameter | 3/16 in (Soild-Wire) |
Overall Height | 27.5 in |
Power Cord Length | 25 ft |
Overall Depth | 14 in |
Minimum Wire Diameter | 3/32 in (Soild-Wire) |
Overall Width | 33 in |
Description
Tractor Wire Feeder, Compatible with Model K1275, K1288-17, K1288-18, K1288-22, K1386-3, Compatible with Series Idealarc DC-1000, Idealarc DC-1500, Idealarc DC600 Multi-Process, Compatible with Brand Lincoln, For Wire Type Soild, Input Frequency 50/60 Hz, Input Voltage 115 V AC, Maximum Wire Diameter 3/16 in (Soild-Wire), Maximum Wire Feed Speed 10.2 m/min, Minimum Wire Diameter 3/32 in (Soild-Wire), Minimum Wire Feed Speed 2.5 m/min, Phase Single-Phase, Rated Output 600 A @ 100 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x11lb Spool (ER70S6-045-11)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5, Application: Tig Welding (10N23)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- LINCOLN ELECTRIC LINCOLN KP2747-1 MIG Gas Diffuser (KP2747-1)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- Lincoln Electric Wire Feed Welders