Shop All Wire Feed Welder Accessories
Lincoln Electric
Remote Output Control, 6-Pin 25 ft
Mfr # K857
Zoro # G7178491
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Output Control
- Application Portable Current Control Provides The Same Dial Range As The Current Control On The Welder, Consists Of A 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol, 25 ft Cable Length
- For Use With Lincoln Electric Wire Feed Welders
- Includes 25 ft Cable Length, One 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol
- Features Portable Current Control Provides the Same Dial Range as the Current Control on the Welder
Product Information
- Brand Lincoln Electric
- MFR # K857
- Zoro # G7178491
- UPC # 015082073828
- Country of Origin Mexico
- Category Wire Feed Welder Accessories
Dimensions
Cable Length | 25 ft |
Details
Item | Remote Output Control |
Type | Remote Output Control |
Application | Portable Current Control Provides The Same Dial Range As The Current Control On The Welder, Consists Of A 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol, 25 ft Cable Length |
For Use With | Lincoln Electric Wire Feed Welders |
Includes | 25 ft Cable Length, One 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol |
Features | Portable Current Control Provides the Same Dial Range as the Current Control on the Welder |
Connection Type | Wired |
Plug Type | 6-Pin (Lincoln) |
Color | Black, Red |
Compatible with Brand | Lincoln |
Description
Remote Output Control, Compatible with Brand Lincoln, Type Remote Output Control, Color Black, Red, Connection Type Wired, Cable Length 25 ft, Plug Type 6-Pin (Lincoln), Features Portable Current Control Provides the Same Dial Range as the Current Control on the Welder, Includes 25 ft Cable Length, One 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Auto Darkening Welding Helmet, Black (1006.600)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (387-6X6)
- LONGEVITY LANTHANATED TUNGSTEN 2% BLUE 3/32"(2.4mm), 10-Pack (880116)
- DIVERSITECH Heat Resis. Cloth 18 X 18In. (16500)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- MILLER ELECTRIC Left Side Spool Cover (057607)
- Lincoln Electric Wire Feed Welder Accessories