Lincoln Electric

Multiprocess Welder, Multi-Weld, , 80V DC , Flux-Cored and Gouging, MIG, Stick , 350A / 34V / 100% DC+ (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Multiprocess Welders

Key Features

  • Series Multi-Weld 350
  • Input Voltage 80V DC
  • Function Flux-Cored and Gouging, MIG, Stick
  • Rated Output 350A / 34V / 100% DC+
  • Features Convenient Carrying Handles And Skids Double As Extra Protection From Abuse In The Field, Easy To Use Controls And A Large Control Knob Designed For Gloved Hands. Digital Meters Show Preset Values Before Welding And Actual Values While Welding, Memory Holds The Values For 5 Seconds After Welding Stops
See all product information

Product Information

Dimensions

Overall Height (In.) 11 3/5 in
Overall Width (In.) 10 in
Overall Depth (In.) 21 1/2 in
Overall Width 10 in
Overall Depth 21.5 in
Overall Height 11.6 in

Description

Multiprocess Welder, Series Multi-Weld 350, Input Voltage 80V DC, Welding Mode CC/CV, Polarity DC, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), Stick Welding Maximum Output Current 260 A, MIG Welding Maximum Output Current 175 A, For Wire Type Flux-Cored, Maximum Wire Feed Speed 600 in/min, Model K1735-1, Stick Welding Output @ Duty Cycle 120 A @ 36 V, 100 Percent, 260 A @ 27 V, 25 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.