Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG
Mfr # K4868-1
Zoro # G6762122
product price: $4,568.99
/ea
Free Shipping & Returns
$4,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Invertec V275-S
- Phase Three-Phase
- Input Voltage 208V AC, 230V AC, 380V AC, 415V AC, 460V AC, 575V AC
- Function Gouging, Stick, TIG
- Rated Output 275A/31V/35%, 250A/30V/60%, 200A/28V/100%
Product Information
- Brand Lincoln Electric
- MFR # K4868-1
- Zoro # G6762122
- UPC # 015082684444
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Height (In.) | 13 3/5 in |
Overall Width (In.) | 9 in |
Overall Depth (In.) | 20 1/4 in |
Overall Height | 13.6 in |
Power Cord Length | 10 ft |
Overall Width | 9 in |
Overall Depth | 20.25 in |
Description
Stick Welder, Input Frequency 50 Hz, Input Voltage 208V AC, 230V AC, 380V AC, 415V AC, 460V AC, 575V AC, Phase Three-Phase, Polarity DC, Model K2269-3, Stick Welding Maximum Output Current 250 A, TIG Welding Maximum Output Current 250 A, Stick Welding Output @ Duty Cycle 200 A @ 28V, 100 Percent, 250 A @ 30 V, 35 Percent, TIG Welding Output @ Duty Cycle 275 A @ 31 V, 35 Percent, Stick Welding Minimum Output Current 5 A, TIG Welding Minimum Output Current 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- MILLER ELECTRIC Nut, Collet, Screw, Drur Slot, PK2 (136748)
- UNIWELD Welding Cutting Torch Kit (HS-MDU)
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4487-1)
- LINCOLN Multi-process Welder (K5376-1)
- Lincoln Electric Multiprocess Welders