Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V
Mfr # K3608-4
Zoro # G602485776
product price: $15,541.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$15,541.99
Free 30-Day Returns
Key Features
- Series Flextec 500X
- Phase Three-Phase
- Input Voltage 380V AC, 460V AC, 575V AC
- Welding Mode CC/CV
- Overall Width 14 in
Product Information
- Brand Lincoln Electric
- MFR # K3608-4
- Zoro # G602485776
- UPC # 015082863740
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Overall Width | 14 in |
Maximum Wire Diameter | 0.12 in (Flux-Cored), 3/32 in (Aluminum), 3/32 in (Solid) |
Overall Height | 18.8 in |
Overall Depth | 27.5 in |
Description
Multiprocess Welder, Series Flextec 500X, Input Voltage 380V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 500 A, TIG Welding Maximum Output Current 500 A, MIG Welding Maximum Output Current 500 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Pipe Welding Stand (GT-14)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Tip, PK3 (249935)
- WELLER Vacuum Pick-Up Wand (KDS301)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-5)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LONGEVITY STICKWELD 200, 200 Amp 220V DC STICK/TIG Welder with Anti-Stick (880311)
- Lincoln Electric Multiprocess Welders