Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, 4043, .030, Spool
Mfr # KH513
Zoro # G4696824
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive Bumpers And Supports, Bicycle Frames And Formed Truck Panels, Structural Frames In The Shipbuilding Industry
- Container Type Spool
- Material Aluminum
- Welding Method GMAW
- Welding Wire Type Solid
Product Information
- Brand Lincoln Electric
- MFR # KH513
- Zoro # G4696824
- UPC # 725636072817
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 1 lb |
Wire Diameter | 0.03 in |
Spool Width | 1 3/4 in |
Arbor Hole Diameter | 1/4 in |
Spool Diameter | 4 in |
Description
Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Spool Type Plastic Spool, Series SuperGlaze 4043, Weight 1 lb, For Material Type Aluminum to Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRONATRON CRONAWEAR 711 60-90A 3/32IN 13-1/2IN 5LB ELECTRODE (CW1865)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- MILLER ELECTRIC Nozzle, Brass, 12.7mm Bore, PK2 (NS-M1200B)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER309L, 10 lb. (23XM58)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- LINCOLN ELECTRIC MIG Welding Wire, Carbon Steel, 44 lb. (ED021274)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.035", 33 lb (MG606035667)
- BLUE DEMON High Strength Alum Weld Wire, 0.047x1lb (ER5356-047-01)
- Lincoln Electric MIG Welding Wire