Shop All Welding Gun
This Product is Discontinued
Lincoln Electric
MIG Welding Gun, Push/Pull, Air Cooled (Discontinued)
Mfr # K3356-2
Zoro # G0528580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 225 A
- Wire Size 0.035 in to 0.060 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
- Handle Type Straight
Product Information
- Brand Lincoln Electric
- MFR # K3356-2
- Zoro # G0528580
- UPC # 015082561547
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.035 in to 0.060 in |
Cable Length (Ft.) | 25 ft |
Neck Tube Size | Short |
Max. Wire Diameter | 1/16 in |
Maximum Wire Diameter | 1/16 in |
Cable Length | 25 ft |
Description
Push-Pull Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum Pro, Maximum Current 225 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.06 in, Cable Length 25 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 62 Degrees , Model Magnum Pro AL G225A, Tip Series Magnum Pro AL, Welding Processes MIG Welding (GMAW), Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.