Shop All MIG Welders
Lincoln Electric
MIG Welder, Power MIG 256, Single-Phase, 230V AC, 460V AC, 575V AC, 30 to 300A DC, 40 %
Mfr # K3068-2
Zoro # G9076295
product price: $5,749.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,749.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Series Power MIG 256
- Input Voltage 230V AC, 460V AC, 575V AC
- Welded Material Mild Steel, Aluminum, Stainless Steel
- Mild Steel - Material Thickness 22 ga to 1/2 in
- Phase Single-Phase
Product Information
- Brand Lincoln Electric
- MFR # K3068-2
- Zoro # G9076295
- UPC # 015082916286
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Overall Height | 31.8 in |
Wire Size | 0.025 in to 0.045 in |
Overall Width | 18.9 in |
Overall Depth | 38.8 in |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 3/64 in (Solid) |
Minimum Wire Diameter | 0.025 in (Mild Steel), 0.030 in (Stainless Steel), 0.035 in (Flux-Cored) |
Description
MIG Welder, Series Power MIG 256, Input Voltage 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 3/64 in (Solid), Maximum Wire Feed Speed 700 in/min, Remote Connection Type 7-Pin (Lincoln), Model K3068-2, MIG Welding Output @ Duty Cycle 250 A @ 26 V, 40 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-111 Y Connection With Valves (312-111)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER4043, 1 lb. (41R365)
- ZORO SELECT CANTESCO(R) CERAMIC ANTI-SPATTER (CRM-16-A)
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- LINCOLN ELECTRIC MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 % (K3068-1)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC Welder (K5256-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- Lincoln Electric MIG Welders