Shop All MIG Welders
Lincoln Electric
MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 %
Mfr # K3069-1
Zoro # G9828025
product price: $8,362.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,362.99
Free 30-Day Returns
Key Features
- Series Power MIG 256
- Input Voltage 208V AC, 230V AC
- Welded Material Mild Steel, Aluminum, Stainless Steel
- Mild Steel - Material Thickness 22 ga to 1/2 in
- Phase Single-Phase
Product Information
- Brand Lincoln Electric
- MFR # K3069-1
- Zoro # G9828025
- UPC # 015082532714
- Country of Origin United States
- Category MIG Welders
Dimensions
Overall Width | 18.9 in |
Overall Depth | 38.8 in |
Wire Size | 0.025 in to 0.045 in |
Overall Height | 31.8 in |
Max. Wire Diameter | 3/64 in (Aluminum), 3/64 in (Solid), 0.045 in (Flux-Cored) |
Minimum Wire Diameter | 0.025 in (Mild Steel), 0.030 in (Stainless Steel), 0.035 in (Flux-Cored) |
Power Cord Length | 10 ft |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 3/64 in (Aluminum), 3/64 in (Solid) |
Description
MIG Welder, Series Power MIG 256, Input Voltage 208V AC, 230V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 3/64 in (Aluminum), 3/64 in (Solid), Maximum Wire Feed Speed 700 in/min, Remote Connection Type 7-Pin (Lincoln), Model K3069-1, MIG Welding Output @ Duty Cycle 250 A @ 26 V, 40 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Pipe Magician, Magnetic (8905)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X2lb. Spool (ER80SD2-035-02)
- ARC-ZONE Triple Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-C3PO)
- H&S AUTOSHOT Black Switch / Trigger For 5590 (UNI-5015)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 % (K3068-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC Lincoln Electric K2697-1 Easy-MIG 140 120 Volt AC Input Compact Wire Welder (LEW-K2697-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- LINCOLN ELECTRIC Welder (K5255-1)
- MILLER ELECTRIC MIG Welder, XR-Aluma-Pro, 100 % (301568)
- Lincoln Electric MIG Welders