Shop All MIG Welders
Lincoln Electric
MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 %
Mfr # K3068-1
Zoro # G7500245
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$5,481.99
Free 30-Day Returns
Key Features
- Series Power MIG 256
- Input Voltage 208V AC, 230V AC
- Welded Material Mild Steel, Aluminum, Stainless Steel
- Mild Steel - Material Thickness 22 ga to 1/2 in
- Phase Single-Phase
Product Information
- Brand Lincoln Electric
- MFR # K3068-1
- Zoro # G7500245
- UPC # 015082916279
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Overall Height | 31.8 in |
Overall Depth | 38.8 in |
Overall Width | 18.9 in |
Wire Size | 0.025 in to 0.045 in |
Minimum Wire Diameter | 0.025 in (Mild Steel), 0.030 in (Stainless Steel), 0.035 in (Flux-Cored) |
Maximum Wire Diameter | 0.045 in (Flux-Cored), 3/64 in (Solid) |
Power Cord Length | 10 ft |
Description
MIG Welder, Series Power MIG 256, Input Voltage 208V AC, 230V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.045 in (Flux-Cored), 3/64 in (Solid), Maximum Wire Feed Speed 700 in/min, Remote Connection Type 7-Pin (Lincoln), Model K3068-1, MIG Welding Output @ Duty Cycle 250 A @ 26 V, 40 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Preformed Coil, 3/4" ID (MD99-611)
- OPTREL Nose Rest, For Optrel Panoramaxx (5003.600)
- RADNOR Insulator, Tweco, PK2 (RAD64002718)
- KING TOOL King Tool 422-KRHBC Ki Round Soapstone Withsharpener (422-KRHBC)
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W (SP-140T)
- LINCOLN ELECTRIC Welder (K5255-1)
- LINCOLN ELECTRIC MIG Welder, 211 A, 60 Hz, CV, Single-Phase (K6080-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC Welder (K5387-4)
- LINCOLN ELECTRIC Multiprocess Welder, 50/60 Hz, Flextec (K4273-1)
- CENTURY Flux Core Welder, Century, 1, 120V AC, 30 to 90A DC, 30 % (K3493-1)
- Lincoln Electric MIG Welders